Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Drawer Vertical File Cabinet, 14.2" x 22" x 26.6", Charcoal

  • Mfr # NPRVF222AAML

  • Zoro # G113119429


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Width
14.2"
Depth
22"
Length
26.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPRVF222AAML
Zoro #
G113119429
UPC #
035255168755
Country of Origin
United States

Dimensions

Width
14.2"
Depth
22"
Length
26.6"

Details

Color
Charcoal

Description

With a smart, efficient design, the Metal Vertical File Cabinet works well in small spaces and fits under most worksurfaces or desks. It is perfect for your small or home office. Keep your files and possessions secure using the built-in lock for both drawers. Using a patented glide suspension, the drawers smoothly open and close with a 3/4-quarter drawer extension to prevent tipping. Full high-side drawers accommodate letter-size, hanging file folders. Bring organization and function to your home or office with this two-drawer file cabinet.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.