2-Drawer Verticle File Organizer Cabinet, 14.2" x 18" x 24.5", Black

  • Mfr # NPRVF318DDBK

  • Zoro # G013119208


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
14.2"
Depth
18"
Length
24.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRVF318DDBK
Zoro #
G013119208
UPC #
035255185110
Country of Origin
United States

Dimensions

Width
14.2"
Depth
18"
Length
24.5"

Details

Color
Black

Description

Perfect for your small office or home office, the File Organizer Cabinet provides versatile storage solutions for your supplies and files. Open storage shelf offers easy access to frequently used devices and other items. Accessory drawer is perfect for office supplies. File drawer with high sides accommodates letter-size hanging files. Drawers smoothly open and close using a patented glide suspension, and the 3/4 drawer extension prevents tipping. Convenient, 18in depth fits well under or beside your worksurface. Metal cabinet surface is nonporous and easy to clean.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.