3-Drawer Mobile Organizer Vertical File Cabinet, 14.2" x 18" x 26.7", Blue

  • Mfr # NPRVF318CMNY

  • Zoro # G713119409


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Width
14.2"
Depth
18"
Length
26.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRVF318CMNY
Zoro #
G713119409
UPC #
35255031004
Country of Origin
United States

Dimensions

Width
14.2"
Depth
18"
Length
26.7"

Details

Color
Navy

Description

This 3-Drawer Organizer Metal File Cabinet is perfect for storing files, supplies and accessories for your small office or home office. With one file drawer and two storage drawers, it features a smart, efficient design that works well in small spaces and fits under most worksurfaces or desks. Each drawer features high sides to accommodate letter-size hanging files. Store your office essentials in the top two accessory drawers. The included four wheels are both stylish and functional, making it easy to move around your home or office. With the wheels, the file cabinet is 24-1/2in high. Using a patented glide suspension, the drawers have a smooth open and close slide with a 3/4 drawer extension to prevent tipping. Built-in lock for the bottom two drawers keeps your files and select possessions secure.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.