Zoro Homepage

3-Drawer Vertical File Cabinet, 14.2" x 18" x35.5", Black

  • Mfr # NPRVF318FFBK

  • Zoro # G413119235


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
14.2"
Depth
18"
Length
35.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRVF318FFBK
Zoro #
G413119235
UPC #
35255000628
Country of Origin
United States

Dimensions

Width
14.2"
Depth
18"
Length
35.5"

Details

Color
Black

Description

With a smart, efficient design, the Metal Vertical File Cabinet works well in small spaces and includes three file drawers for plenty of filing space. It is perfect for your small or home office. Keep your confidential files secure using the built-in cam lock for the top drawers. Drawers smoothly open and close using a patented glide suspension, and the 3/4 drawer extension prevents tipping. Full high-side drawers accommodate letter-size, hanging file folders. Bring organization and function to your home or office with this three-drawer file cabinet. Steel construction with a baked enamel finish is nonporous and easy to clean.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.