Zoro Homepage

4-Drawer Mobile Storage Cabinet, 14.2" x 18" x 26.5", Black

  • Mfr # NPRVF418DMBK

  • Zoro # G413119136


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18"
Overall Length
26.5"
Width
14.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRVF418DMBK
Zoro #
G413119136
UPC #
035255259767
Country of Origin
United States

Dimensions

Overall Depth
18"
Overall Length
26.5"
Width
14.2"

Details

Color
Black

Description

The Four Drawer Mobile Organizer offers a multifunctional storage solution perfect for storing files, office supplies and accessories for your small or home office. Sized to hold letter/legal-size paper, office supplies and craft accessories, four accessory drawers are perfect for storage and organization. They open and close with smooth-glide suspension for easy access. The 3/4 drawer extension prevents tipping. Cam lock secures the top two drawers. Four casters allow you to move the pedestal where you need it. Painted steel surface is nonporous and easy to clean.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.