Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nusparc 47.2" D X Vintage Oak, 67" W X NPRDK102RRRK

47.2" D X Vintage Oak, 67" W X (Discontinued)

  • Mfr # NPRDK102RRRK
  • Zoro # G813119217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRDK102RRRK
Zoro #
G813119217
UPC #
035255183123
Country of Origin
China

Dimensions

Overall Width
67"
Overall Depth
47.2"
Top Thickness
1"

Details

Color
Vintage Oak

Description

L-Shape Metal Frame Desk features a spacious desktop with plenty of work space. Minimalist style makes it ideal for a personal workstation or collaborative workplace. Clean, contemporary style integrates in any office environment. It is the perfect workstation when coupled with a vertical file cabinet not included. Vintage Oak, high-pressure laminate on the 1in thick top creates a smooth surface 19-3/4in deep for getting the job done. Steel frame with black powder coating provides reliable support. Desk supports up to 200 lb. Assemble right-handed or left-handed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.