Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 15.5" W, 19.5" L, 14" D

  • Mfr # NPRCT100ZZBK

  • Zoro # G913119322


product price: $45.97
/ea

Key Features

Color
Black
Length
19.5"
Width
15.5"
Depth
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRCT100ZZBK
Zoro #
G913119322
UPC #
35255629508
Country of Origin
China

Dimensions

Length
19.5"
Width
15.5"
Depth
14"

Details

Color
Black

Description

Compact Mobile Cart gives you easy access to frequently used files as well as a convenient storage shelf. Set your letter-size hanging files on the wire railing so they can slide forward and backward for filing and finding the documents you need. Metal wire frame features a powder-coat finish for durability. Filing cart rolls easily on four swivel dual-wheel casters.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.