Zoro Homepage

Locking Carrying Case, 12.5" x 17.5" x 4", Black Vinyl

  • Mfr # NPRBC100ZZBK

  • Zoro # G013119154


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12.5"
Width
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRBC100ZZBK
Zoro #
G013119154
UPC #
35255616140
Country of Origin
China

Dimensions

Length
12.5"
Width
17.5"

Details

Color
Black

Description

Attache Case offers sturdy protection for your vital documents and essentials on-the-go. Dual combination locks secure your important papers. File holder expands a full inch from 4in to 5in for added space. Organizer section also includes two pockets for smaller items, a business card holders and two pen slots. Case is made of durable vinyl.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.