Zoro Homepage

Mobile Computer Workstation, 110lb Capacity, Maple

  • Mfr # NPRWS100AMME

  • Zoro # G813119439


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Maple
Depth
20.6"
Width
23.6"
Length
53.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRWS100AMME
Zoro #
G813119439
UPC #
035255182447
Country of Origin
China

Dimensions

Depth
20.6"
Width
23.6"
Length
53.5"

Details

Color
Maple

Description

Mobile Computer Workstation with keyboard tray and two shelves provides a compact work solution for homes or other fluid office spaces. Sitting-height desk offers a top 23-5/8in wide x 20-5/8in deep x 30in high large enough for your laptop and monitor. It can hold up to 110 lb. With an 11 lb. capacity, the retracting keyboard platform 23-5/8in x 19-5/8in underneath provides plenty of space for your keyboard and mouse. Top and bottom shelf each hold 22 lb. so they work well to support your sound system and CPU. Hang your headset and other essentials on the steel hooks - one on each side of the keyboard platform. Open design of the metal frame with white powder coating makes wire management easy. Sturdy panels feature a Maple laminate surface and are made of 15mm medium-density fiberboard. Workstation rolls where you need it on four 50mm diameter, dual-wheel casters. Two casters lock to park it for work.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.