Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Computer Workstation, 110lb Capacity, Weathered Charcoal

  • Mfr # NPRWS100AMWC

  • Zoro # G113119412


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Depth
20.6"
Length
53.5"
Color
Weathered Charcoal
Width
23.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRWS100AMWC
Zoro #
G113119412
UPC #
035255182454
Country of Origin
China

Dimensions

Depth
20.6"
Length
53.5"
Width
23.6"

Details

Color
Weathered Charcoal

Description

Mobile Computer Workstation with keyboard tray and two shelves provides a compact work solution for homes or other fluid office spaces. Sitting-height desk offers a top 23-5/8in wide x 20-5/8in deep x 30in high large enough for your laptop and monitor. It can hold up to 110 lb. With an 11 lb. capacity, the retracting keyboard platform 23-5/8in x 19-5/8in underneath provides plenty of space for your keyboard and mouse. Top and bottom shelf each hold 22 lb. so they work well to support your sound system and CPU. Hang your headset and other essentials on the steel hooks - one on each side of the keyboard platform. Open design of the metal frame with black powder coating makes wire management easy. Sturdy panels feature a Weathered Charcoal laminate surface and are made of 15mm medium-density fiberboard. Workstation rolls where you need it on four 50mm diameter, dual-wheel casters. Two casters lock to park it for work.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.