Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nusteel AS8H Astoria Oval Waste Basket

  • Mfr # AS8H

  • Zoro # G803956105


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Container Shape
Oval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS8H
Zoro #
G803956105
UPC #
847682013306
Country of Origin
China

Details

Item
Indoor Metal Can
Container Shape
Oval

Description

The Trash cans are sized perfectly for smaller space, but still have plenty of room for your recyclables and garbage, made of high-quality durable materials these dustbins will hold up to everyday use. These garbage bins can be used for trash recycling or storing items. The beautiful slim round design combined with the Shiny Mirror Finish make them the perfect compliment to any home.

Features
  • Practical and beautiful bathroom accessories set. Clean, modern style complements any bath decor.
  • Clean with damp cloth
  • This bath accessory set is Made of durable Stainless Steel with a ribbed design
  • This bath accessory set is sure to elevate the look of any bathroom decor and also add functionality
  • Great addition to your bathroom decor
Specifications
  • Shape: Oval
  • Wastebasket Dimension: 8.75 x 6.75 x 10 in.
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.