Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nu Steel NuSteel CL3H Classic Soap Dish CL3H

NuSteel CL3H Classic Soap Dish (Discontinued)

  • Mfr # CL3H
  • Zoro # G603884936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3H
Zoro #
G603884936
UPC #
847682008494
Country of Origin
China

Description

The sleek Modern bath set with hammered texture and shiny look will add a wonderful elegant touch to today's bathroom decor.

Features
  • Classic soap dish
  • To clean your product use a soft cloth soaked in alcohol or soap.
  • Never use acid or hydrochloric acid used to clean closet and floor and never use cleaning sult used to clean basin and sink.
Specifications
  • Color: Silver
  • Material: Steel
  • Finish: Polished Steel
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.