Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nu Steel NuSteel CON4H Concrete Stone & Wooden Finish Toothbrush Holder CON4H

NuSteel CON4H Concrete Stone & Wooden Finish Toothbrush Holder (Discontinued)

  • Mfr # CON4H
  • Zoro # G604161906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CON4H
Zoro #
G604161906
UPC #
847682010527
Country of Origin
China

Description

Add natural look to your bathroom with the Concrete collection featuring natural grey cemented stone with wooden trims.Create timeless elegance of a 5-star spa for long lasting quality for to come.

Features
  • Concrete Stone & Wooden Finish Toothbrush Holder
  • Crafted of the Finest Solid Brass Materials
  • Concealed screw mounting hardware installs easily
  • Assembled in the USA
Specifications
  • Weight: 5.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.