
NuSteel HSC-3456-SET4 Soap Dish Tooth Brush Holder Tumbler & Lotion Pump Copper Hammered Set 4 Piece (Discontinued)
- Mfr # HSC-3456-SET4
- Zoro # G504159362
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HSC-3456-SET4
Zoro #
G504159362
UPC #
847682002492
Country of Origin
China
Description
Our bathroom products combine smooth and curvy designs that blend with the surroundings, thus accentuating the whole look of your bathroom. Get yourself some bathroom accessories and give your bathroom the look it deserves.
Features- Nusteel the crown collection
- High quality stainless steel & food safe
- Die-Cast metal base
- Dishwasher-safe
- 4 Piece
- Finish: Copper
- Material: Stainless Steel
- Length: 13"
- Thickness: 1.8 mm
- Weight: 3.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.