This item is Discontinued.

Nu Steel NuSteel MD4H Madison Toothbrush Holder MD4H

NuSteel MD4H Madison Toothbrush Holder (Discontinued)

  • Mfr # MD4H
  • Zoro # G904145583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD4H
Zoro #
G904145583
UPC #
847682000276
Country of Origin
China

Description

Our bathroom products combine smooth and curvy designs that blend with the surroundings, thus accentuating the whole look of your bathroom. Get yourself some bathroom accessories and give your bathroom the look it deserves.

Features
  • Nusteel the crown collection
  • High quality stainless steel & food safe
  • Die-Cast metal base
  • Dishwasher-safe
Specifications
  • Finish: Polished
  • Material: Stainless Steel
  • Length: 13"
  • Thickness: 1.8 mm
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.