This item is Discontinued.

Nu Steel NuSteel REG5H Regal Glass & Metal Tumbler REG5H

NuSteel REG5H Regal Glass & Metal Tumbler (Discontinued)

  • Mfr # REG5H
  • Zoro # G404145410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REG5H
Zoro #
G404145410
UPC #
847682010282
Country of Origin
China

Description

The traditional motif from this elegant collection has timeless appeal. Wall Mounted Tumbler and Toothbrush Holder is constructed of the finest solid brass materials to provide a sturdy and rust free space. Toothbrush and Tumbler Holder is finished with our designer lifetime finishes to provide unparalleled performance for many .

Features
  • Regal Glass & Metal Tumbler
  • Elegantly crafted the regal bath set in crackle glass features textured stripes that will add glamour to your bathroom decor.
  • An ultimate bath solution for the savvy consumer.
  • Crafted of the Finest Solid Brass Materials
  • Concealed screw mounting hardware installs easily
  • Prestige Regal Collection Tumbler & Toothbrush Holder
Specifications
  • Weight: 3.42 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.