Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nu Steel NuSteel SLB8H Selma Brushed Waste Basket SLB8H

NuSteel SLB8H Selma Brushed Waste Basket (Discontinued)

  • Mfr # SLB8H
  • Zoro # G004000201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB8H
Zoro #
G004000201
UPC #
847682005417
Country of Origin
China

Description

Selma brushed bathset effortlessly appeal to a high class nature.Accented with brushed pewter finish and a perforated band in gold finish ,a sleek addition to your counter top.

Features
  • Selma brushed waste basket
  • Stainless steel
  • Die-Cast metal base; steel-reinforced coupler
  • Dishwasher-safe
Specifications
  • Color: Silver & Green
  • Material: Steel
  • Finish: Polished Steel
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.