This item is Discontinued.

Nu Steel Nusteel TG-811AC-4 4 qt. Embossed Antique Copper Canister TG-811AC-4

Nusteel TG-811AC-4 4 qt. Embossed Antique Copper Canister (Discontinued)

  • Mfr # TG-811AC-4
  • Zoro # G304069243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG-811AC-4
Zoro #
G304069243
UPC #
847682007220
Country of Origin
China

Description

Decorate your kitchen with our Antique Copper Canisters hand-embossed with elegant grapevine motif. With the heritage look of grapevine motif and generous capacity, these Copper Plated Stainless Steel canisters are an attractive and practical countertop storage solution. Provides counter-top convenience; ideal for storing flour, sugar, pasta, or coffee. Hand wash only with a damp cloth. A mild dish detergent solution may be used for cleaning. After washing, hand dry thoroughly. Do not soak in water. Not dish washer safe.

Features
  • Top quality stainless steel construction
  • Antique Copper finish
  • Dishwasher safe
  • Natural Steel etched canister copper finish - high quality stainless steel - food safe
Specifications
  • Capacity: 4 qt.
  • Country of Origin: India
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.