Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nu Steel NuSteel TT-107YBV Otto Storage Stool - Round Plastic Storage Ottoman with Oval Perforated Pattern  Yellow TT-107YBV

NuSteel TT-107YBV Otto Storage Stool - Round Plastic Storage Ottoman with Oval Perforated Pattern Yellow (Discontinued)

  • Mfr # TT-107YBV
  • Zoro # G103895968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-107YBV
Zoro #
G103895968
UPC #
97889860795
Country of Origin
China

Description

OTTO Storage Stools are round plastic ottomans that are practical seats or side tables with convenient storage under the lid. They are easy to clean, very sturdy and do not fade in the sun. They meet seating guidelines. It is not recommended and advisable to sit and tilt. Use them indoors or outdoors for clutter control and extra seating for kids and adults then stack them out of the way for more space.The OTTO Storage Stool fits perfectly in dorm rooms, play rooms, apartments, patios, balconies and other small areas.They work well as flexible seating arrangements in classrooms.

Features
  • Otto storage stool - round plastic storage ottoman with oval perforated pattern, yellow
  • Solid or cut-out design
  • Assembly required
  • Made of sturdy polypropylene
  • UV-resistant won’t fade in the sun
  • Wipes clean with a damp cloth
  • Meets seating guidelines
  • Can handle weights up to 300 lbs vertical
Specifications
  • Color: Yellow
  • Material: Polypropylene
  • Size: 16 x 17"
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.