Disposable Coverallss, Hooded, 4XL/5XL, NuTech, White, 25 PK

  • Mfr # CV-64B92-8

  • Zoro # G5469447


product price:  $186.99
/pk 25, $7.48/ea
Free Shipping & Returns

Key Features

Color
White
Material
NuTech
Coverall Style
Hooded
Length
76-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-64B92-8
Zoro #
G5469447
UPC #
-
Country of Origin
India

Dimensions

Size
4XL/5XL
Length
76-1/2"

Details

Item
Disposable Coverallss
Color
White
Material
NuTech
Coverall Style
Hooded

Description

Coverall,Disposable,4XL/5XL,Package Quantity 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.