Zoro Homepage

Disposable Coverallss, Hooded, S/M, NuTech, White, 25 PK

  • Mfr # CV-64B92-2

  • Zoro # G5469243


product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
NuTech
Coverall Style
Hooded
Length
66"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-64B92-2
Zoro #
G5469243
UPC #
-
Country of Origin
India

Dimensions

Size
S/M
Length
66"

Details

Item
Disposable Coverallss
Color
White
Material
NuTech
Coverall Style
Hooded

Description

Coverall,Disposable,S/M,Package Quantity 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.