Zoro Homepage

Disposable Lab Coat, NuTech, White, 3XL/4XL, 25 PK

  • Mfr # LC-62621-8

  • Zoro # G5469928


product price: $117.99
/pk 25, $4.72/ea
Free Shipping & Returns

Key Features

Color
White
Material
NuTech
Number of Pockets
3
Length
47-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-62621-8
Zoro #
G5469928
UPC #
-
Country of Origin
India

Dimensions

Named Size
3XL/4XL
Length
47-1/2"

Details

Item
Disposable Lab Coat
Color
White
Material
NuTech
Number of Pockets
3

Description

Lab Coat,Disposable,3 Pckts,3XL/4XL,Package Quantity 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.