Bluetooth Stereo Speaker w/Microphone COLOR: RED
- Mfr # BT225M3
- Zoro # G416066123
product price:Â
$
176.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT225M3
- Zoro #
- G416066123
- UPC #
- 840795140150
- Country of Origin
- China
Description
Auto Pairing for Bluetooth Audio Streaming A2DP Track Volume Control AVRCP Li-ion Rechargable Battery Built in Microphone USB Charging Cable Included 3.5 mm Aux-In Cable Included Bluetooth Range: up to 33 ft10m Hands free Bass Radiators 2 x 3W High Performance Speakers Unit sizes 183mm X 65mm X Diameter Giftbox: 19.5x7.4x8.2 LxWxH Pack: 24 pcs Gross Weight 12.6 KG Cartoon 48.4x42x35.2 cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.