Bluetooth Stereo Speaker w/Microphone COLOR: RED
- Mfr # BT226M3
- Zoro # G616066121
product price:Â
$
151.99
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
- BT226M3
- Zoro #
- G616066121
- UPC #
- 840795140174
- Country of Origin
- China
Description
Auto Pairing for Bluetooth Audio Streaming A2DP Track Volume Control AVRCP Li-ion Rechargable Battery Built in Microphone USB Charging Cable Included 3.5 mm Aux-In Cable Included Bluetooth Range: up to 33 ft10m Hands free Bass Radiators 2 x 3W High Performance Speakers Unit sizes 160mm X 70mm X 80mm Giftbox: 18x7.5x9 LxWxH