NUPB18LWHCL Lighted Pushbutton; Clear
- Mfr # NUPB18LWHCL
- Zoro # G803932987
product price:Â
$
44.99
/ea
Key Features
Width
3/4 in
Length
7/8 in
Height
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUPB18LWHCL
- Zoro #
- G803932987
- UPC #
- 784891993626
- Country of Origin
- China
Dimensions
- Width
- 3/4 in
- Length
- 7/8 in
- Height
- 3/4 in
Description
NuTone provides a wide selection of Pushbutton Doorbells and this one is no exception! This doorbell features a quality pushbutton with a U.V. Inhibitor touch pad surface that won’t yellow in the sun and non-stick action for a lifetime of service. All with a design and style that reflects your personality!
- Lighted pushbutton for visibility after dark so anyone can find the doorbell
- Simple, single button design, great for side or back door applications
- The weather resistant clear ring surrounding the white button will give you many years of dependable service
- Installs as a surface mount design to work with most typical siding or door trim applications
- Finish/Color - Clear/White
- Dimension - 0.75 W x 0.75 H x 0.875 D in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.