Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nutone NuTone NULA223WH Wireless Chime Kit LA223WH

NuTone NULA223WH Wireless Chime Kit (Discontinued)

  • Mfr # LA223WH
  • Zoro # G703933008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA223WH
Zoro #
G703933008
UPC #
26715235667
Country of Origin
China

Dimensions

Width
3-1/2 in
Product Depth (in)
1-1/4 in
Product Height (in)
4-3/8 in

Details

Finish
White

Description

Everything in this world is related to electronics and its accessories. In aspects of that our products will be compatible and durable with all kinds of device. These products are recognized for its honesty. high efficiency and comprehensive services and named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.FeaturesCan feedback the roller shutter positionMax load up to 1100WOverload protectionVery low electricity consumptionSpecificationsInput Voltage: 90-240VACRF Frequency: 908.42 MHzRF Regulation: FCC part 15.249 / EN300 220-1/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.