Zoro Homepage

10" & 12" Fry Pan

  • Mfr # NCCI2PCS

  • Zoro # G000681022


product price: $60.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCI2PCS
Zoro #
G000681022
UPC #
842893130514
Country of Origin
China

Description

Features: - Pre-seasoned Cast Iron Flat Pan with 100% Natural Vegetable Oil - Assist Handle for Better Control - Durable and Versatile Non-Stick Pan - Quality Cast Iron Material - Heavy-Duty Side Handles and Deeper Walls - Easy Grip & Curving Handles - Extended Finger Space - Smooth Griddle Surface - Unparalleled Heat Retention and Dispersion - Easy to Clean & Maintain, No Soap or Dishwasher Use - Used to Sear, Saute, Bake, Broil, Braise, Fry or Grill - Used on Gas, Electric, Glass, Induction Cooker, Oven, and Grill/Campfire - PFOA & PFOS Free What's in the Box: - Small Frying Pan (2qt) - Big Frying Pan (3.38qt) (2) Orange Silicone Handles Technical Specs: - Construction Material: Cast Iron - Coating: Plant Oil - Material Metal Hardness: 7 HB - Silicone Handle Size (W x H): 1.93'' x 5.63'' -inches - Maximum Temperature Reached: 500° Fahrenheit (260° Celsius) - 10’’ Skillet Size (L x W x H): 16.41’’ x 10.74’’ x 2.05’’ -inches - 12’’ Skillet Size (L x W x H): 19.37’’ x 12.68’’ x 2.24’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.