This item is Discontinued.

No Product Image Available

11'' Large Fry Pan - Non-Stick High-Qualified Kitchen Cookware, (Works with Model: NCCW11GD) (Discontinued)

  • Mfr # PRTNCCW11GDLFP
  • Zoro # G401873545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRTNCCW11GDLFP
Zoro #
G401873545
UPC #
68888012126
Country of Origin
China

Description

Features: - Elegant & Sleek Diamond Pattern - Stylish Modern Kitchen Cookware Design - Durable & Long Lasting Non-Stick Coating - Heat resistant Lacquer Outside - Induction Compatible - Stain-Resistant & Easy-to-Clean - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's in the Box: - 11'' Large Fry Pan Technical Specs: - Max Temperature: 392° Fahrenheit (200° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Nylon Silicone, Tempered Glass - Interior Coating: Excilon Copper Ceramic, - Exterior Coating: Heat Resistant Laquer - Coating Thickness: 3.5mm - Metal Material Hardness: 7 Level HB - Large Fry Pan Size (L x W x H): 19’’ x 11’’ x 2’’ -inches (with Handle)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.