Zoro Homepage

11Pcs Lines Set

  • Mfr # NCCW11RDL

  • Zoro # G400669972


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCW11RDL
Zoro #
G400669972
UPC #
842893129112
Country of Origin
China

Description

Features: - Ceramic Coating Inside - Heat Resistant Lacquer Outside - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Elegant & Sleek Lines Pattern - Multi-Sized Cooking Pots with Lids - Medium & Large Skillet Fry Pans - Durable and Long Lasting Ceramic Coating - Comfortable Cool-Touch Form-Fitting Handle Grips - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Includes Heat-Resistant Kitchen Tool Utensils - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - PTFE/PFOA/PFOS Free What's In The Box: - Saucepan Pot with Lid, 1.7 Quart - Dutch Oven Pot with Lid, 3.6 Quart - Cooking Pot with Lid, 2.1 Quart - Large Fry Pan, 11-Inch - Small Fry Pan, 8-Inch - Soup Ladle - Pasta Fork - Spatula Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Nylon Silicone, - Tempered Glass - Interior Coating: Excilon Gray Diamond Ceramic - Exterior Coating: Red Matt Heat Resistant Laquer - Coating Thickness: 25-35um, 3.0/3.5mm Multi-Layered Cookware - Metal Material Hardness: 7 Level HB - Cook Pot Size (L x W x H): 12.2’’ x 7.9’’ x 3.7’’ -inches (with Lid) - Saucepan Pot Size (L x W x H): 14.3’’ x 7.1’’ x 3.6’’ - inches (with Lid) - Dutch Oven Pot Size (L x W x H): 13.7’’ x 9.5’’ x 4.1’’ - inches (with Lid) - Small Fry Pan Size (L x W x H): 15.1’’ x 7.9’’ x 1.6’’ -inches (with Handle) - Large Fry Pan Size (L x W x H): 19’’ x 11.0’’ x 2.0’’ -inches (with Handle)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.