Zoro Homepage

12Bottles Compressor Wine Cooler Ss Door

  • Mfr # PKCWC12

  • Zoro # G700681476


product price: $275.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKCWC12
Zoro #
G700681476
UPC #
842893120089
Country of Origin
China

Description

Features: - Wine Chilling Refrigerator Cooler - Compact Freestanding Wine Cellar Style - (12) Wine Bottle Capacity - Built-in Compressor Cooling Technology - Simple Electric Plug-in Design - Adjustable Temperature Settings - Digital Soft-Touch Button Control Panel - Interior LED Light Illumination Control - Silent, Ultra-Quiet Operation - Built-in Circulation Fan & Ventilation Grill - Reinforced Glass Door with Air-Tight Seal - Celsius and Fahrenheit Unit Selectable (°C/°F) - Button-Activated Child Safety Auto-Lock Function - Integrated Door Handle for a Smooth Front Surface - Includes Contoured, Polished Chrome Wine Racks - Bottom Tall Shelf for Standing Wine Bottle Storage - Free-Standing Design for Floor, Table or Countertop Placement What’s In The Box: - Compact Wine Fridge - (5) Chrome Wine Racks - (1) Bottom Standing Rack Technical Specs: - Wine Cooler Capacity: (12) Bottles - Total Internal Fridge Volume/Capacity: 32.93 Liters - Temperature Range: 41 - 64° Degrees Fahrenheit (5 - 18°C) - Standard Size Red Wine Bottle Compatible (D x H): 3.0’’ x 11.9’’ -inches - Housing Construction Material: Engineered ABS (Inner), Lacquered Iron (Shell) - Power Cable Length: 6.6’ ft. - Power Supply: 120V - Total Wine Cellar Size (W x D x H): 9.9’’ x 17.7’’ x 31.2’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.