13-Inch Flat Cast Iron Pizza Pan

  • Mfr # NCCIPD
  • Zoro # G124082323
product price: 
$
42.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCCIPD
Zoro #
G124082323
UPC #
842893123905
Country of Origin
China

Description

HEAVY DUTY PAN: The 14-inch cast iron baking pan features a durable smooth surface that ensures an even cook for pizzas, flatbreads, tortillas, and so much more. It is easy to clean and maintain for years of cooking delicious foods. | PRE-SEASONED: This cooking cast-iron bakeware is pre-seasoned to prevent the cookware from rusting while it sits on store shelves or in the warehouse & also prevents food from sticking. Has smooth griddle surface to enhance heat retention & dispersion | HEAT SAFE UP TO 500 degrees fahrenheit: NutriChef pre-seasoned cast iron pizza pans are heat-safe at high temperatures up to 500 degrees farenheit (260 degrees celsius). Features wide diameter size for large meals & includes 2 orange silicone handles. Also ideal for chicken, steak & veggies | EASY GRIP CURVING HANDLES: Features easygrip curving side handles with extended finger space for easy handling. This cast iron pizza skillet is made of heavy-duty cast iron proven to evenly distribute & retain heat to achieve golden crust pizza | VERSATILE COOKTOP & OVEN SAFE: The stain-resistant, easy-to-clean nonstick cast iron 13-inch pizza pan is compatible with multiple heating methods. Safe for gas, electric and glass cooktops, as well as oven and grill/campfire use. Enjoy traditional cooking with the whole family.

Ratings & reviews