13-Inch Nonstick Pizza Tray, Blue
- Mfr # BKNCSBSBL8PIZZAP
- Zoro # G124082262
product price:Â
$
15.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKNCSBSBL8PIZZAP
- Zoro #
- G124082262
- UPC #
- 842893151472
- Country of Origin
- China
Description
PERFECT PIZZA: Our nonstick pizza pan with perforated holes ensures your pizza cooks evenly. Oven-safe, ideal for baking pizzas and cookies. A breeze to clean, thanks to its dishwasher-safe feature | ERGONOMIC DESIGN: Featuring oversized silicone handles, our pizza tray guarantees safe and comfortable handling. Made from durable carbon steel with a high-quality non-stick coating for longevity in your kitchen arsenal | FOOD-SAFE BAKEWARE: Crafted with premium materials, our bakeware is free from PFOA, PFOS, and PTFE. Withstand high temperatures up to 446 degrees farenheit, making it a safe choice for your family's baking needs | CLEANUP MADE EASY: Designed for convenience, our non-Stick pizza baking pan is dishwasher safe. Its 0.4mm thick tray, coated inside and out with premium non-stick material, makes washing up quick and effortless | COMPACT & LIGHTWEIGHT: At 14.8 in x 13 in x 1 in and only 1.3 lbs., this pizza tray is the perfect size for any oven. Available as a single piece, it's the essential tool for baking mouthwatering pizzas at home
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.