Zoro Homepage

14Pc Cocktail Bar Drink Set

  • Mfr # NCCS15PC

  • Zoro # G400681318


product price: $21.99
/ea

Key Features

Capacity
30 fl oz
Width
7.3 in
Height
3.8 in
Material
ABS, Stainless Steel
Depth
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCS15PC
Zoro #
G400681318
UPC #
842893118000
Country of Origin
China

Dimensions

Width
7.3 in
Height
3.8 in
Depth
3.8 in

Details

Item
Cocktail Shaker Set
Capacity
30 fl oz
Material
ABS, Stainless Steel
Color
Metallic
Includes
30 oz. Shaker Cup, 15 oz Shaker Cup, 0.75 oz./1.25 oz Cocktail Jigger, Hawthorne Strainer, Bar Spoon, Glass Bottle Opener, (6) Liquor Bottle Pour Spouts
Application
Party, Wedding, Birthday
Features
Dishwasher Safe, Portable, Durable

Description

Features: - Professional Bar & Kitchen Drink Tools - Multi-Piece Cocktail Shaker Set - Bartender Martini Mixology Barware - Convenient Liquor & Mixed Drink Serving - Stainless Steel, Stain-Resistant & Easy-to-Clean - Commercial Grade Restaurant Quality Home Bar Set - Attractive Kitchen Drink Tools, Sleek Polished Mirror Finish - Includes Reusable Bottle Pouring Spout Attachments - Durable & Reliable, Dishwasher Safe - Perfect for Home, Bar, Restaurant & Business - Create Tasty & Refreshing Mixed Drink Concoctions for All Occasions! What’s in the Box: - Shaker Cup (30 oz.) - Shaker Cup (15 oz.) - Cocktail Jigger (0.75 oz. / 1.25 oz.) - Hawthorne Strainer - Bar Spoon - Glass Bottle Opener - (6) Liquor Bottle Pour Spouts Technical Specs: - Construction Material: Stainless Steel Metal, Reusable ABS Bottle Spouts - Total Shaker Size (L x W x H): 3.5’’ x 3.5’’ x 7.1’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.