2-Piece 13-Inch Nonstick Pizza Tray, Round Carbon Steel Non-Stick Pizza Pan with Perforated Holes
- Mfr # NCBPIZX2
- Zoro # G224082100
product price:Â
$
21.99
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
- NCBPIZX2
- Zoro #
- G224082100
- UPC #
- 842893144535
- Country of Origin
- China
Description
USEFUL AND CONVENIENT: The long-lasting nonstick coating facilitates food release and cleanup. It is dishwasher safe, but you can also hand wash it for more options. It is elegant, practical, and makes an excellent gift for someone | GRIP SILICONE HANDLES: The silicone handle covers are easy to grip, and the edges are nicely rolled for extra protection, ensuring that our hands are not burned even when the pan is exceptionally hot | GREAT ELEGANT DESIGN: The pizza pan measures 14.8 in x 13 in x 1 in -inches in diameter. It is intended to heat quickly and evenly. It is perforated to allow maximum air circulation, which results in a crispy crust | NON-STICK PAN: Because they are naturally slick, nonstick pans require less oil or butter for baking and less scrubbing for a spotless appearance and easy cleaning. Clean up quickly and enjoy your pizza to the fullest | THE HIGHEST QUALITY: Constructed of high-quality round steel nonstick pan with perforated holes for easy food release. All materials are of the highest quality and free of BPA. For everyday use, it must be strong and long-lasting