Zoro Homepage

20 Pcs Lines Kitchenware Set

  • Mfr # NCCW20S.5

  • Zoro # G700669955


product price: $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCW20S.5
Zoro #
G700669955
UPC #
842893129396
Country of Origin
China

Description

Features: - Professional Home Kitchenware - Basic Kitchen Cookware Set - Multi-Sized Cooking Pots with Lids - Small, Medium & Large Skillet Fry Pans - Durable & Long Lasting Non-Stick Coating - Comfortable Cool-Touch Form-Fitting Handle Grips - Effectively Distributes & Retains Heat for Even Cooking All-Around - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean - Includes Heat-Resistant Kitchen Tool Utensils - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's in the Box: - (6) Bakeware Set - (3) Nylon Utensils - (1) Silicone Drainer - (3) Open Fry Pan , 8’’ 10’’ 12’’ - Sauce Pot with Lid, 6.3'' (1.5 QT) - Sauce Pot with Lid. 7.9'' (2.5 QT) - Stew Pot with Lid, 9.4'' (5 QT) - Grill Pan, 9.45'' -inches - Soup Ladle - Pasta Fork - Spatula Technical Specs: - Max Temperature: 500° Fahrenheit (260° Celsius) - Construction Material: Reinforced Pressed Aluminum Metal, Engineered Nylon Silicone, tempered Glass, Strainer Silicone - Coating: Pfluon Golden Non-stick Coating Interior and Heat Resistant Lacquer Exterior - Coating Thickness: 18-25 um, 2.5mm Multi-Layered Cookware - Metal Material Hardness: 1-2 Level HB - Sauce Pot Size (L x W x H): 13’’ x 6.30’’ x 3.15’’ -inches (with Lid) - Sauce Pot Size (L x W x H): 14.76’’ x 7.08’’ x 3.54’’ - inches (with Lid) - Dutch Oven Pot Size (L x W x H): 13.77’’ x 9.45’’ x 4.72’’ - inches (with Lid) - Small Fry Pan Size (L x W x H): 15.15’’ x 7.9’’ x 1.57’’ -inches (with Handle) - Medium Fry Pan Size (L x W x H): 18.5’’ x 10.24’’ x 1.88’’ -inches (with Handle) - Large Fry Pan Size (L x W x H): 20’’ x 11.81’’ x 1.96’’ -inches (with Handle) - Square Pan Size (L x W x H): 17.52’’ x 9.45’’ x 1.73’’ -inches (with Handle) - Muffin Pan (L x W x H): 15.35’’ x 11.02’’ x 1.57’’ - Loaf Pan (L x W x H): 9.09’’ x 5.04’’ x 2.72’’ - Round Pan (L x W x H): 7.67’’ x 7.67’’ x 1.77’’ - Square Pan (L x W x H): 8.54’’ x 8.54’’ x 1.97’’ - Roast Pan (L x W x H): 13.38’’ x 9.64’’ x 2.16’’ - Baking Tin (L x W x H): 13.38’’ x 9.64’’ x 1.38’’

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.