Zoro Homepage

2L Mechanical Air Fryer

  • Mfr # PKAIRFR18

  • Zoro # G500681843


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric
Color
Black
Features
Easy Clean, Timer, Adjustable Temperature
Controls
Rotary control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKAIRFR18
Zoro #
G500681843
UPC #
842893117287
Country of Origin
China

Details

Item
Air Fryer Oven
Power Source
Electric
Color
Black
Features
Easy Clean, Timer, Adjustable Temperature
Controls
Rotary control

Description

Features: - Air-Frying Made Easy: Insert Food & Set the Time - Simple Kitchen Electric Oven Plug-in Design - Achieve Tasty & Low-Fat Foods with Benefits - Next Generation Pneumatic Convection Oven Cooker - Hassle-Free Air Fry Operation with Rotary Button Control - Adjustable Time & Temperature Settings - Reduce Oil for Fat-Free Food Prep - Includes Removable Food Plate for Bake & Roast Cooking - Rapid Air Circulation Vortex Fan for Even Cooking All-Around - Prepares Significantly Healthier Foods than Traditional Frying - Laboratory Tested to Prepare Healthier Meals, Quicker - Stain Resistant & Easy-to-Clean - Non-Stick Removable Teflon Frying Basket - Safe for Placement on Any Kitchen Table or Counter - Excellent for Chicken, Steak, Ribs, Fish, Shrimp, Fries & More! What's in the Box: - Air Fryer - Slide-Out Frying Basket - Roasting Plate Technical Specs: - High Powered Heating Element: 1000 Watt - Temperature Settings: 180-400° Fahrenheit (82-205° Celsius) - Frying Basket Capacity: 2+ Quarts - Maximum Time Setting: 30 Minutes - Construction Material: Engineered ABS, Teflon Frying Basket - Power Cord Length: 3.3’ Ft. - Power Supply: 120V - Food Basket/Pan Size (L x H): 6.3’’ x 3.6’’ -inches - Total Fryer Size (L x W x H): 9.0’’ x 9.0’’ x 11.0’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.