Zoro Homepage

3 Pcs. Fry Pan Set - Stylish Non-stick Kitchen Cookware with Stylish Metallic Ridge-Line Pattern (Co

  • Mfr # NCW12FP3

  • Zoro # G701884784


product price: $55.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCW12FP3
Zoro #
G701884784
UPC #
842893129945
Country of Origin
China

Description

Features: - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Elegant & Sleek Metallic Ridge-Line Pattern - Small, Medium & Large Skillet Fry Pans - Durable & Long Lasting Non-Stick Coating - Comfortable Cool-Touch Form-Fitting Handle Grips - Effectively Distributes & Retains Heat for Even Cooking All-Around - Stain-Resistant & Easy-to-Clean - Food-Grade Safe, Environmentally Friendly Construction - Pots & Pans Safe for Gas, Electric, Ceramic & Induction Counter Cooktops - PFOA/PFOS Free What's In The Box: - Small Fry Pan, 8’’ -Inch - Medium Fry Pan, 9.5’’ -Inch - Large Fry Pan, 11’’ -Inch Technical Specs: - Max Temperature: 350° Fahrenheit (180° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Tempered Glass - Exterior Coating: Whiteford Xylan Plus, Hard-Anodized - Coating Thickness: 18-25 um, 4.0mm Multi-Layered Cookware - Material Metal Hardness:1-2 HB (How many HB?) - Small Fry Pan Size (L x W x H): 15’’ x 8.0’’ x 1.8’’ -inches (with Handle) - Medium Fry Pan Size (L x W x H): 17.1’’ x 9.5’’ x 2.0’’ -inches (with Handle) - Large Fry Pan Size (L x W x H): 18.7’’ x 11.0’’ x 2.2’’ -inches (with Handle)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.