Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nutrichef 3X1.5L Electrical Buffet Warmer 3Pans PKBFWM24

3X1.5L Electrical Buffet Warmer 3Pans (Discontinued)

  • Mfr # PKBFWM24
  • Zoro # G200681723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKBFWM24
Zoro #
G200681723
UPC #
842893112763
Country of Origin
China

Description

Features: - Triple Pan Food Buffet Server Station - Buffet Dish Warming, Hot Plate Serving - Simple Electric Plug-in Operation - Convenient Dish 'Prep & Serve' for Any Occasion - (3) Section Removable Food Serving Containers - Sectional Food Trays Remove from Warming Station - Easy Access Individual Tray Lid Covers - Rotary Control Temperature Setting - Convenient Cool-Touch Carry Handles - LED Indicator Light - Ultra-Quiet Operation - Stainless Steel Construction - Food Grade, Dishwasher Safe Parts - Easy-to-Clean & Stain Resistant Surface - Safe for Placement on Any Kitchen Table or Countertop What’s in the Box: - Buffet Server Station - (3) Warming Plate Trays - (3) Lid Covers Technical Specs: - High-Powered Heating Element:140Watt - Temperature Range: 32-257° Fahrenheit (0-125° Celsius) - Buffet Tray Capacity: 1.6 Quart (1.5+ Liter) -Each - Construction Material: Stainless Steel, Engineered ABS - Power Cable Length: 3.6’ ft. - Power Supply: 110V - 1.5 Liter Warming Plate Size (L x W x H): 8.5’’ x 5.5’’ x 2.3’’ -inches (Each) - Total Assembled Size (L x W x H): 21.9'' x 10.6'' x 4.9'' –inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.