
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCCLX5
Zoro #
G900681214
UPC #
842893133812
Country of Origin
China
Description
Features: - Container with Clear Locking Lid & White Air Hole - 100% Leak Proof Glass Meal Prep Containers - Great on-the-go & Freezer to Oven Safe Food Containers - 5 Containers with 5 Lids of 30oz - Crafted of High Borosilicate Glass - Safe to Transfer from Freezer to Oven in Instants - Containers are Dishwasher Safe - Friendly to the Environment and Free of Chemicals - Easy to Clean and Store - Lids are Crafted of BPA Free Plastic - Newly Locking Lid with air hole design - Lid with Removable Gasket - Oven, Microwave, Freezer Safe - Stain and Odor Resistant - 4 Snap Airtight, Leak-proof Locking Lid What's in the Box: - (5) 30oz with lid Technical Specs: - Construction Material: High-Quality Glass - Container Style: Rectangle - Lid Style: Airtight Locking Lid with air hole - Capacity: 30 Oz - Temperature: 520? (Max) , -20?(Min) - 30 oz with Lid (L x W x H): 7.48'' x 5.75'' x 2.60'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.