Shop NUTRICHEF
Create Account
6 Liter Electric Air Fryer & Food Steamer Function, Black
- Mfr # NCAF60T01
- Zoro # G624081994
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCAF60T01
- Zoro #
- G624081994
- UPC #
- 842893161891
- Country of Origin
- China
Description
ELEVATE YOUR COOKING EXPERIENCE - 6L Digital Instant Air Fryer with Silver Handle brings precision to your cooking with adjustable temperature (up to 400 degrees farenheit) and time (up to 60 mins) settings. Enjoy 12 preset programs for a variety of cooking options. | QUICK, LOW CALORIE, HEALTHY COOKING - With 360 degrees hot air circulation, this air fryer cooks quickly and evenly, requiring little to no oil. Precise time and temperature control. Cook and air fry food with minimal oil, for healthy, low-calorie meals. | SAFETY MEETS CONVENIENCE - This oil-free air fryer ensures safety with automatic shut-off and overheat protection. Cool-touch handles ensure ease of use. High-definition LED touch screen and customized cooking display action make cooking a breeze. | EFFORTLESS CLEANUP - Non-stick surface and removable basket guarantee easy serving and cleaning with this air fry. Dishwasher-safe tray simplifies maintenance. Compact size and make storage and cleaning a snap. | SPECIFICATIONS THAT MATTER - This small air fryer boasts a 1400W heating element. with 6L capacity. Adjustable time setting, temperature range (175-400 degrees farenheit), and compact dimensions (14.05 in x 10.51 in x 13.97 in) offer effective versatility in the kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.