Zoro Homepage

7Pcs Triply S.Steel Cookware Set

  • Mfr # NC3PLY7S

  • Zoro # G800669831


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC3PLY7S
Zoro #
G800669831
UPC #
842893130743
Country of Origin
China

Description

Features: - Triply Stainless Steel Kitchenware - DAKIN Etching Non-Stick Coating Inside and Outside - Triply Composite Structure-Aluminum Core Fuses between two layers of Stainless Steel for Quick and Even Heat Transfer - Raised-up Honeycomb and Fire Textured Pattern Forms an Outstanding and Scratch-resistant Surface, Metal Utensils Safe - Cooks Like Stainless Steel With the Benefits of Non-stick Cleanup - Firm Riveted Brushed Stainless Steel Long Handle Provide a Comfortable Grip and Stay Cool While Cooking on the Stovetop - Suitable for all Cooktops, Dishwasher Safe, Oven Safe ( Up to 500°F) - Durable & Long Lasting Non-Stick Coating - See-Through Tempered Glass Lids With Strong Stainless Steel Rim - Stain-Resistant & Easy-to-Clean - Food-Grade Safe, Environmentally Friendly Construction - PFOA/PFOS FREE What’s in the Box - Small Stir Fry Pan with Lid, ( 8’’ ) - Medium Stir Fry Pan with Lid, ( 10’’ ) - Large Stir Fry Pan with Lid, ( 12’’ ) - Wok with Side Handle, ( 12’’ ) Technical Specs: - Max Temperature: 500° Fahrenheit (232° Celsius) - Construction Material: Triply Composite Structure-Aluminum Core Fuses between two layers of Stainless Steel, Tempered Glass - DAKIN Etching Non-Stick Coating Inside and Outside - Coating Thickness: 18-25 um, 2.5mm Triply Composite Stainless Steel with Aluminum Scratch Resistant - Small Fry Pan Size (L x W x H): 15.94’’ x 8.46’’ x 3.93’’ -inches (with Lid & Handle) - Medium Fry Pan Size (L x W x H): 19.68’’ x 10.82’’ x 4.33’’ -inches (with Lid & Handle) - Large Fry Pan Size (L x W x H): 21.25’’ x 12.4’’ x 4.72’’ -inches (with Lid & Handle) - Wok Size (L x W x H): 22.83’’ x 12.4’’ x 5.9’’ -inches (with Lid & Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.