Zoro Homepage

8'' Medium Open Fry Pan - Non-stick High-Qualified Kitchen Cookware with Black Inside and Black Outs

  • Mfr # PRTNCCWA13SMFP

  • Zoro # G401902092


product price: $28.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRTNCCWA13SMFP
Zoro #
G401902092
UPC #
842893135229
Country of Origin
China

Description

Features: - Professional Home Kitchenware - Stylish Modern Kitchen Cookware Design - Durable & Long Lasting Non-Stick Coating - Stain-Resistant & Easy-to-Clean - Pots & Pans Safe for Gas, Electric, Ceramic & Counter Cooktops - PFOA Free What's in the Box: - Open Fry Pan 8'' -inches Technical Specs: - Max Temperature: 350° Fahrenheit (177° Celsius) - Construction Material: Aluminum Metal - Interior Coating: Whitford Xylan Plus Non-Stick Coating - Coating Hardness: 1-2 Level HB - Coating Thickness: 2.5mm - Metal Material Hardness: 1-2 Level HB - Open Fry Pan Size (L x W x H): 14.8'' x 8'' x 3'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.