Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bbq Thermometer Probe, PRTPWIRBBQ29910

  • Mfr # PRTPWIRBBQ29910

  • Zoro # G700680714


product price: $12.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRTPWIRBBQ29910
Zoro #
G700680714
UPC #
842893133553
Country of Origin
China

Description

Features: - Replacement Temperature Probes - For Model: PWIRBBQ299 - Ultra-Fast and Accurate Thermometer Probe - Durable and Versatile - High Heat Resistance - Easy to Use - Food-Grade Stainless Steel Mesh Cable - Stainless Steel Handle - No Dishwasher, Microwave, Fire Flame, Oven Cleaner, and Max Heat - Heat Resistant Material Help to Prolong Service Life What's in the Box: - BBQ Thermometer Probe Technical Specs: - Construction Material: Stainless Steel - Probe Wire Temperature Measurement Range: Up to 572 °F (300°C) - Silicone Handle Temperature: Up to 572 °F (300°C) - Temperature Accuracy: ±1%(0-99?) / ±2%(100-199?) / ±3%(200-300?) - Probe Length: 4.33’’ -inches - Probe Cable Length: 47.24’’ -inches - Cable Length: 41.3'' -inches - Probe Diameter: 5.5'' -inches - Rated Temperature: Up to 716°F (380°C).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.