Zoro Homepage

Bluetooth Bbq Thermometer

  • Mfr # PWIRBBQ90

  • Zoro # G700670036


product price: $30.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWIRBBQ90
Zoro #
G700670036
UPC #
842893117492
Country of Origin
China

Description

Features: - Smart Digital BBQ Thermometer - Wireless Remote Food Temperature Display - Get Connected with the App & Monitor Temps from the Couch - Prepare Savory Meals with Accurate & Reliable Temp Readings - Perfect for Backyard BBQ Grilling & Smoking Meats - Simple & Hassle-Free Operation - Portable, Battery Operated Wireless Thermometer Design - Digital LCD Display Screen for Convenient Temp Readout - Single Probe Temp Gauge Style - Stainless Steel Probe Tip for Easy Clean-Up - Selectable Temp Units: Fahrenheit / Celsius - Used for Meat, Chicken, Beef, Steak, Fish & More - *Avoid Placing Directly Over Open Flames The ‘EasyBBQ’ App: - Easy Setup, Simple Pairing - Works with All of Today’s Latest Devices - Displays Real-Time Cooking Temp - Unique ‘Target Temperature’ Setting - View Your Temperature History Timeline - Alarm & Alert Notifications - Free to Download - Available for iPhone & Android What’s in the Box: - Smart BBQ Thermometer - (2) ‘AAA’ Batteries Technical Specs: - Temperature Measuring Range: 32-572 °Fahrenheit (0-300 °C) - Wireless Range: Up to 150’ ft. - Bluetooth Support: Version 4.0 & Later - Smartphone Support: iPhones 4s & Later, Android 4.3 & Later - Construction Material: Stainless Steel, Engineered ABS - Battery Operated: Requires (2) x ‘AAA’ Batteries, Included - Assembled Dimensions (L x W x H): 9.05’’ x 1.57’’ x 0.98’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.