Zoro Homepage

Ceramic Bakeware Royal Blue

  • Mfr # NCCREX42

  • Zoro # G900670058


product price: $48.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCREX42
Zoro #
G900670058
UPC #
842893133706
Country of Origin
China

Description

Features: - Made of High-Quality Glaze - Attractive, Stylish Non-Stick Ceramic Coating - Premium Food Grade Bake Pan Construction - Unique Wavy Pattern Design - Environmental-Friendly Baking Pans - Long-Lasting Color, Stain-Resistant, and Easy Clean Up - Durable and Safety under High Temperature - Exquisite Double Ear Handles Design - Dishwasher Safe with Porcelain and Crystal Washing Function - Non-slip Double Handles for Safety Use - Can be used in the Oven, Microwave, and Refrigerator - No Direct Fire and Induction Cooker Allowed - Great for Food Prep, Serving, Cooking, Sweet Treats, Pastry Dessert Baking - PTFE/PFOA/PFOS Free What's in the Box: - Large Ceramic Baking Pan - Medium Ceramic Baking Pan - Small Ceramic Baking Pan Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius) - Construction Material: Non-Stick Ceramic Coating - Coating Thickness: 0.6mm - Large Size (L x W x H): 14.69'' x 8.5'' x 2.64'' -inches - Medium Size (L x W x H): 10.75'' x 6.89'' x 2.17'' -inches - Small Size (L x W x H): 7.87'' x 5.2'' x 1.69'' -inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.