Zoro Homepage

Commercial Chamber Food Vacuum Sealer

  • Mfr # PKVS70STS

  • Zoro # G200681754


product price: $770.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKVS70STS
Zoro #
G200681754
UPC #
842893116723
Country of Origin
China

Description

Features: - Vacuum Sealing Air Vac Food System - Commercial / Restaurant Vacuum Air Sealer Style - High-Powered Simple Electric Food Vac Design - Hassle-Free Automatic Air Seal Operation - Save Time & Money with Smart Meal Prep - Lab Tested to Effectively Increase Food Shelf Life - Adjustable Vacuum Air Suction Strength & Duration - Large Capacity Inner Vacuum Chamber with Access Lid - Perfect for Marinating & Pickling Foods for Savory Results - Also Used for Air Sealing Liquids, Soups and Stews - Includes Re-Usable & Washable Vacuum Seal Bags - Vacuum Sealing Bags are Microwaveable Safe - Vacuum Strength Meter Pressure Gauge - Digital Touch Button Control Panel - Stain-Resistant & Easy-to-Clean Housing - Safe for Placement on Any Kitchen Table or Countertop - Can Also be Used for Preserving/Waterproofing Non-Food Items - *Additional NutriChef Vacuum Seal Bags Sold Separately (Models: PRTPKVS10RL, PRTPKVS12RL, PRTPKVS14RL, PRTPKVS16RL, PRTPKVS5MVBAGS) - *Vacuum Air Hose Works with NutriChef Vacuum Seal Bowls Sold Separately (Models: PKVSCN1L, PKVSCN2L) What’s in the Box: - Chamber Vacuum Sealer - Air Suction Hose - (10) Big Vacuum Bags: 11.0’’ x 15.7’’ - inches (Each) - Vacuum Bag Roll: 11.0’’ x 9.8’ ft. Technical Specs: - Air Suction Motor Power: 350 Watt - Vacuum Seal Pressure: 0.9 bar - Inner Vacuum Chamber Capacity: 8 Liter - Selectable Air Sealing Strength Modes: Low, Medium, High - Air Vac Seal Bag Material: Food Grade Polyamide - Construction Material: Engineered Acrylic, Stainless Steel - Power Cord Length: 3.3’ ft. - Power Supply: 120V - Inner Vacuum Chamber Size (L x W x H): 13.78’’ x 11.42’’ x 5.5’’ -inches - Total Unit Size (L x W x H): 17.6’’ x 14.2’’ x 13.8’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.