Zoro Homepage

Cookie S/M/L

  • Mfr # NCSBS3S45

  • Zoro # G600669987


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCSBS3S45
Zoro #
G600669987
UPC #
842893132594
Country of Origin
China

Description

Features: - Flexible & Nonstick Carbon Steel Bakeware Set With Red Silicone Handles - Professional Home Kitchen Bake Pan Set - Commercial Grade Restaurant Quality Metal Bakeware - Durable & Reliable Cookie Sheet Oven Pan Style - Attractive, Stylish Non-Stick Gray Silicone Coating - Dishwasher Safe - Recommended for Hand-wash Only - Long-Lasting, Stain-Resistant & Easy-to-Clean - Space-Saving Stackable Wide Tray Pan Design - Ideal for Baking a Number of Astonishing Baked Goods - Metal, Reusable, Quality Kitchenware For Cooking & Baking Cake Loaf, Muffins & More - Suitable for Oven, Refrigerator, and Freezer - PFOA, PFOS, PTFE Free What’s In The Box: - Small Cookie Pan (1qt.) - Medium Cookie Pan (1qt.) - Large Cookie Pan (1qt.) Technical Specs: - Temperature Resistance: Up to 446° Fahrenheit (230° Celsius)? - Construction Material: Carbon Steel with Non-stick Coating - Metal Tray Thickness: 0.4mm - Cookie Pan Small Size (L x W x H):13.7'' x 9.1'' x 0.7'' -inches - Cookie Pan Medium Size (L x W x H): 15.7'' x 10.2'' x 0.8''-inches - Cookie Pan Large Size (L x W x H): 17.7'' x 11.9'' x 0.8'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.