Zoro Homepage

Cooking Pot Work With Nccw11Bd

  • Mfr # PRTNCCW11BDCP

  • Zoro # G300681500


product price: $33.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRTNCCW11BDCP
Zoro #
G300681500
UPC #
068888011921
Country of Origin
China

Description

Features: - Ceramic Diamond Inside - Heat Resistant Lacquer Outside - Metal + Silicone Handle - Elegant & Sleek Diamond-Line Pattern - See-Through Tempered Glass Lids - Stain-Resistant & Easy-to-Clean What's in the Box: - Cooking Pot with Lid, (2.1 Quart) Technical Specs: - Max Temperature: 392° Fahrenheit (200° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Nylon Silicone, Tempered Glass - Interior Coating: Excilon Black Diamond Ceramic, - Exterior Coating: Heat Resistant Lacquer - Thickness: 3.0/3.5mm - Material Metal Hardness: 7HB - Cooking Pot Size (L x W x H): 12.2’’ x 7.9’’ x 3.7’’ -inches (with Lid)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.