Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooking Pot Work With Nccw11Bl

  • Mfr # PRTNCCW11BLCP

  • Zoro # G500680693


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRTNCCW11BLCP
Zoro #
G500680693
UPC #
068888012003
Country of Origin
China

Description

Features: - Elegant & Sleek Lines Pattern - Stylish Modern Kitchen Cookware Design - Durable & Long Lasting Non-Stick Coating - Heat resistant Lacquer Outside - Induction Compatible - Stain-Resistant & Easy-to-Clean - Safe for Gas, Electric, Ceramic & Induction Counter Cooktops What's in the Box: - Cooking Pot with Lid, (2.1 Qt) Technical Specs: - Max Temperature: 392° Fahrenheit (200° Celsius) - Construction Material: Reinforced Forged Aluminum Metal, Engineered Nylon Silicone, Tempered Glass - Interior Coating: Excilon Black Diamond Ceramic, - Exterior Coating: Shinning Heat Resistant Laquer - Coating Thickness: 3.5mm - Metal Material Hardness: 7 Level HB - Cooking Pot Size (L x W x H): 12.2’’ x 7.9’’ x 3.7’’ -inches (with Lid)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.