Shop NUTRICHEF
Create Account
Digital Water Boiler and Warmer
- Mfr # NCHUD54
- Zoro # G124082279
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCHUD54
- Zoro #
- G124082279
- UPC #
- 842893144580
- Country of Origin
- China
Description
4L CAPACITY: The Hot Water Dispenser features a large capacity of 4L boiling water to 212 degrees farenheit in minutes. Features 3 dispensing methods - automatic, manual dispense & cup switch which works by holding cup up to touch the switch behind the spout | 360 degrees ROTATING BASE: Features a 360 degrees rotating platform at the bottom making it easy to access hot water from any angle & to make dispensing easier when the tank is full (heavy). This water boiler is safe for placement on any table or countertop | BUILT-IN LED LIGHT: Equipped w/ built-in LED light that illuminates when dispensing. Thanks to the visible water w/ clear level mark, it’s convenient to control water capacity & add water in time. Used for drinks including instant coffee, tea & soups | AUTO SHUT-OFF: The 750W insulated pot keeps water warm throughout the day, makes hot water readily available anytime. For added safety, it shuts itself off once the pot is empty, as well as a dispense button safety lock to prevent accidental pouring | ADJUSTABLE TEMPERATURE: Allows you to heat the water directly to the selected Keep Warm temperature (149 degrees farenheit, 185 degrees farenheit & 208 degrees farenheit only) without reaching a boil. The water will reach the selected Keep Warm temperature quicker than regular mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.